
- 3/8 in Diameter
- 3.125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Point Angle | 140 degree |
Diameter - Fraction | 3/8 in |
Diameter - Decimal | 0.375 in |
Shank Length - Metric | 33.34 mm |
Material | Carbide |
Shank Type | Straight |
Overall Length | 3.125 in |
Shank Size | 0.375 in |
Flute Length | 1.8125 in |
Flute Length - Metric | 46.04 mm |
Shank Length | 1.3125 in |
Coating | Bright |
Drill Style | Stub Length |
Shank Size - Metric | 9.52 mm |
No. of Flutes | 2 |
Weight | 0.0 LB |
