
- 23/64 in Diameter
- 3.0625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Flute Length - Metric | 44.45 mm |
Shank Type | Straight |
Point Angle | 140 degree |
Drill Style | Stub Length |
Shank Length | 1.3125 in |
Flute Length | 1.75 in |
Shank Size - Metric | 9.13 mm |
Shank Size | 0.3594 in |
Material | Carbide |
Shank Length - Metric | 33.34 mm |
Overall Length | 3.0625 in |
Coating | Bright |
Diameter - Decimal | 0.359375 in |
No. of Flutes | 2 |
Diameter - Fraction | 23/64 in |
Weight | 0.0 LB |
