
- 5/16 in Diameter
- 2.8125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Coating | Bright |
Drill Style | Stub Length |
Shank Length | 1.1875 in |
Shank Size | 0.3125 in |
Shank Length - Metric | 30.16 mm |
Diameter - Decimal | 0.3125 in |
Overall Length | 2.8125 in |
Diameter - Fraction | 5/16 in |
Material | Carbide |
Shank Size - Metric | 7.94 mm |
Flute Length - Metric | 41.27 mm |
No. of Flutes | 2 |
Shank Type | Straight |
Flute Length | 1.625 in |
Point Angle | 140 degree |
Weight | 0.0 LB |
