
- 19/64 in Diameter
- 2.75 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Length - Metric | 30.16 mm |
Material | Carbide |
Drill Style | Stub Length |
Point Angle | 140 degree |
Overall Length | 2.75 in |
Flute Length | 1.5625 in |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Size - Metric | 7.54 mm |
Flute Length - Metric | 39.69 mm |
Diameter - Decimal | 0.296875 in |
Diameter - Fraction | 19/64 in |
Shank Size | 0.2969 in |
Coating | Bright |
Shank Length | 1.1875 in |
Weight | 0.0 LB |
