
- 17/64 in Diameter
- 2.625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Decimal | 0.265625 in |
Flute Length | 1.4375 in |
Point Angle | 140 degree |
Overall Length | 2.625 in |
Flute Length - Metric | 36.51 mm |
Shank Type | Straight |
Coating | Bright |
No. of Flutes | 2 |
Diameter - Fraction | 17/64 in |
Shank Length - Metric | 30.16 mm |
Shank Size - Metric | 6.75 mm |
Shank Size | 0.2656 in |
Shank Length | 1.1875 in |
Material | Carbide |
Drill Style | Stub Length |
Weight | 0.0 LB |
