
- #1 Diameter
- 2.4375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Decimal | 0.228 in |
Flute Length | 1.3125 in |
Flute Length - Metric | 33.34 mm |
Shank Size - Metric | 5.79 mm |
Diameter - Wire | #1 |
Drill Style | Stub Length |
Shank Length | 1.125 in |
Shank Length - Metric | 28.57 mm |
Material | Carbide |
Shank Type | Straight |
Shank Size | 0.228 in |
Point Angle | 140 degree |
Overall Length | 2.4375 in |
Coating | Bright |
No. of Flutes | 2 |
Weight | 0.0 LB |
