
- 15/64 in Diameter
- 2.4375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Drill Style | Stub Length |
Diameter - Decimal | 0.234375 in |
Point Angle | 140 degree |
Shank Type | Straight |
Flute Length | 1.3125 in |
No. of Flutes | 2 |
Flute Length - Metric | 33.34 mm |
Shank Size - Metric | 5.95 mm |
Shank Size | 0.2344 in |
Overall Length | 2.4375 in |
Shank Length - Metric | 28.57 mm |
Shank Length | 1.125 in |
Coating | Bright |
Diameter - Fraction | 15/64 in |
Material | Carbide |
Weight | 0.0 LB |
