- #2 Diameter
- 2.4375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Drill Style | Stub Length |
| Diameter - Wire | #2 |
| Shank Length | 1.125 in |
| Point Angle | 140 degree |
| Shank Size | 0.221 in |
| Flute Length - Metric | 33.34 mm |
| Shank Length - Metric | 28.57 mm |
| Flute Length | 1.3125 in |
| Material | Carbide |
| Shank Size - Metric | 5.61 mm |
| Coating | Bright |
| Shank Type | Straight |
| No. of Flutes | 2 |
| Diameter - Decimal | 0.221 in |
| Overall Length | 2.4375 in |
| Weight | 0.0 LB |

