
- 7/32 in Diameter
- 2.375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Length | 1.125 in |
Point Angle | 140 degree |
Drill Style | Stub Length |
Material | Carbide |
Shank Length - Metric | 28.57 mm |
Flute Length | 1.25 in |
Flute Length - Metric | 31.75 mm |
Shank Size - Metric | 5.56 mm |
Diameter - Fraction | 7/32 in |
Shank Type | Straight |
Coating | Bright |
Diameter - Decimal | 0.21875 in |
Overall Length | 2.375 in |
Shank Size | 0.2188 in |
No. of Flutes | 2 |
Weight | 0.0 LB |
