
- #3 Diameter
- 2.375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Material | Carbide |
Point Angle | 140 degree |
Shank Size - Metric | 5.41 mm |
Shank Type | Straight |
Shank Length - Metric | 28.57 mm |
Diameter - Wire | #3 |
Shank Length | 1.125 in |
Flute Length - Metric | 31.75 mm |
Shank Size | 0.213 in |
Flute Length | 1.25 in |
No. of Flutes | 2 |
Coating | Bright |
Drill Style | Stub Length |
Overall Length | 2.375 in |
Diameter - Decimal | 0.213 in |
Weight | 0.0 LB |
