
- #13 Diameter
- 2.1875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Metric | 4.70 mm |
Shank Length - Metric | 26.99 mm |
Overall Length | 2.1875 in |
Flute Length - Metric | 28.57 mm |
Shank Type | Straight |
Diameter - Decimal | 0.185 in |
No. of Flutes | 2 |
Shank Size | 0.185 in |
Drill Style | Stub Length |
Point Angle | 140 degree |
Shank Length | 1.0625 in |
Material | Carbide |
Diameter - Wire | #13 |
Coating | Bright |
Flute Length | 1.125 in |
Shank Size - Metric | 4.7 mm |
Weight | 0.0 LB |
