
- 11/64 in Diameter
- 2.125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Drill Style | Stub Length |
Shank Type | Straight |
No. of Flutes | 2 |
Shank Length | 1.0625 in |
Flute Length - Metric | 26.99 mm |
Shank Length - Metric | 26.99 mm |
Overall Length | 2.125 in |
Shank Size | 0.1719 in |
Shank Size - Metric | 4.37 mm |
Diameter - Fraction | 11/64 in |
Coating | Bright |
Diameter - Decimal | 0.171875 in |
Flute Length | 1.0625 in |
Material | Carbide |
Point Angle | 140 degree |
Weight | 0.0 LB |
