- #18 Diameter
- 2.125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Shank Length - Metric | 26.99 mm |
| Diameter - Decimal | 0.1695 in |
| Shank Type | Straight |
| Point Angle | 140 degree |
| Diameter - Wire | #18 |
| Coating | Bright |
| Material | Carbide |
| Overall Length | 2.125 in |
| Shank Length | 1.0625 in |
| Drill Style | Stub Length |
| Flute Length - Metric | 26.99 mm |
| Flute Length | 1.0625 in |
| Shank Size | 0.1695 in |
| Shank Size - Metric | 4.31 mm |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

