
- #19 Diameter
- 2.125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Size | 0.166 in |
Shank Length - Metric | 26.99 mm |
Shank Size - Metric | 4.22 mm |
Diameter - Decimal | 0.166 in |
Diameter - Wire | #19 |
Flute Length | 1.0625 in |
Flute Length - Metric | 26.99 mm |
Point Angle | 140 degree |
Shank Type | Straight |
Coating | Bright |
Drill Style | Stub Length |
No. of Flutes | 2 |
Overall Length | 2.125 in |
Shank Length | 1.0625 in |
Material | Carbide |
Weight | 0.0 LB |
