
- #20 Diameter
- 2.125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Diameter - Wire | #20 |
Shank Type | Straight |
Material | Carbide |
No. of Flutes | 2 |
Flute Length | 1.0625 in |
Coating | Bright |
Shank Length | 1.0625 in |
Diameter - Decimal | 0.161 in |
Flute Length - Metric | 26.99 mm |
Drill Style | Stub Length |
Overall Length | 2.125 in |
Shank Length - Metric | 26.99 mm |
Shank Size | 0.161 in |
Point Angle | 140 degree |
Shank Size - Metric | 4.09 mm |
Weight | 0.0 LB |
