
- #23 Diameter
- 2.0625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Length - Metric | 26.99 mm |
Point Angle | 140 degree |
Material | Carbide |
Flute Length - Metric | 25.4 mm |
Shank Size - Metric | 3.91 mm |
Coating | Bright |
Shank Type | Straight |
Diameter - Wire | #23 |
No. of Flutes | 2 |
Overall Length | 2.0625 in |
Flute Length | 1 in |
Shank Length | 1.0625 in |
Diameter - Decimal | 0.154 in |
Shank Size | 0.154 in |
Drill Style | Stub Length |
Weight | 0.0 LB |
