
- #25 Diameter
- 2.0625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Type | Straight |
Flute Length | 1 in |
Shank Length - Metric | 26.99 mm |
Flute Length - Metric | 25.4 mm |
Shank Length | 1.0625 in |
Point Angle | 140 degree |
Drill Style | Stub Length |
Shank Size - Metric | 3.8 mm |
Diameter - Decimal | 0.1495 in |
Coating | Bright |
Diameter - Wire | #25 |
Shank Size | 0.1495 in |
Overall Length | 2.0625 in |
No. of Flutes | 2 |
Material | Carbide |
Weight | 0.0 LB |
