
- #28 Diameter
- 1.9375 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Overall Length | 1.9375 in |
Shank Length - Metric | 25.4 mm |
Drill Style | Stub Length |
Shank Size - Metric | 3.57 mm |
No. of Flutes | 2 |
Flute Length | 0.9375 in |
Diameter - Wire | #28 |
Flute Length - Metric | 23.81 mm |
Shank Length | 1 in |
Shank Size | 0.1405 in |
Shank Type | Straight |
Point Angle | 140 degree |
Coating | Bright |
Material | Carbide |
Diameter - Decimal | 0.1405 in |
Weight | 0.0 LB |
