
- #33 Diameter
- 1.875 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Flute Length - Metric | 22.22 mm |
Shank Length | 1 in |
Diameter - Wire | #33 |
Shank Length - Metric | 25.4 mm |
Shank Type | Straight |
Drill Style | Stub Length |
No. of Flutes | 2 |
Overall Length | 1.875 in |
Flute Length | 0.875 in |
Diameter - Decimal | 0.113 in |
Shank Size | 0.113 in |
Material | Carbide |
Shank Size - Metric | 2.87 mm |
Point Angle | 140 degree |
Coating | Bright |
Weight | 0.0 LB |
