
- #37 Diameter
- 1.8125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Flute Length | 0.8125 in |
Flute Length - Metric | 20.64 mm |
Shank Size | 0.104 in |
Coating | Bright |
Diameter - Decimal | 0.104 in |
Diameter - Wire | #37 |
Overall Length | 1.8125 in |
Material | Carbide |
Point Angle | 140 degree |
Shank Length - Metric | 25.4 mm |
Shank Size - Metric | 2.64 mm |
Shank Length | 1 in |
Drill Style | Stub Length |
Shank Type | Straight |
No. of Flutes | 2 |
Weight | 0.0 LB |
