- #39 Diameter
- 1.8125 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
| Diameter - Wire | #39 |
| Material | Carbide |
| Point Angle | 140 degree |
| Drill Style | Stub Length |
| Coating | Bright |
| Overall Length | 1.8125 in |
| Flute Length | 0.8125 in |
| Shank Type | Straight |
| Diameter - Decimal | 0.0995 in |
| Shank Length | 1 in |
| Shank Size | 0.0995 in |
| Shank Length - Metric | 25.4 mm |
| No. of Flutes | 2 |
| Flute Length - Metric | 20.64 mm |
| Shank Size - Metric | 2.53 mm |
| Weight | 0.0 LB |

