
- #45 Diameter
- 1.75 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Length | 1 in |
Point Angle | 140 degree |
Diameter - Decimal | 0.082 in |
Flute Length - Metric | 19.05 mm |
Shank Type | Straight |
Coating | Bright |
Diameter - Wire | #45 |
Shank Size - Metric | 2.08 mm |
Overall Length | 1.75 in |
Shank Length - Metric | 25.4 mm |
No. of Flutes | 2 |
Drill Style | Stub Length |
Material | Carbide |
Shank Size | 0.082 in |
Flute Length | 0.75 in |
Weight | 0.0 LB |
