
- #47 Diameter
- 1.75 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
No. of Flutes | 2 |
Shank Size - Metric | 1.99 mm |
Shank Size | 0.0785 in |
Drill Style | Stub Length |
Flute Length - Metric | 19.05 mm |
Diameter - Decimal | 0.0785 in |
Material | Carbide |
Point Angle | 140 degree |
Diameter - Wire | #47 |
Shank Type | Straight |
Flute Length | 0.75 in |
Shank Length - Metric | 25.4 mm |
Coating | Bright |
Overall Length | 1.75 in |
Shank Length | 1 in |
Weight | 0.0 LB |
