
- 1/16 in Diameter
- 1.625 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Point Angle | 140 degree |
No. of Flutes | 2 |
Material | Carbide |
Flute Length | 0.625 in |
Overall Length | 1.625 in |
Shank Length - Metric | 25.4 mm |
Diameter - Fraction | 1/16 in |
Shank Size - Metric | 1.59 mm |
Flute Length - Metric | 15.88 mm |
Shank Type | Straight |
Shank Size | 0.0625 in |
Diameter - Decimal | 0.0625 in |
Shank Length | 1 in |
Drill Style | Stub Length |
Coating | Bright |
Weight | 0.0 LB |
