
- #56 Diameter
- 1.5 in Overall Length
- Carbide Material
- 140 degree Point Angle
- Straight Flute Type
Shank Size - Metric | 1.18 mm |
Flute Length | 0.5 in |
Drill Style | Stub Length |
Shank Type | Straight |
Overall Length | 1.5 in |
No. of Flutes | 2 |
Shank Length - Metric | 25.4 mm |
Material | Carbide |
Shank Size | 0.0465 in |
Diameter - Decimal | 0.0465 in |
Shank Length | 1 in |
Flute Length - Metric | 12.7 mm |
Diameter - Wire | #56 |
Point Angle | 140 degree |
Coating | Bright |
Weight | 0.0 LB |
