
- Metric
- M24x3.0 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Tolerance | 6H |
Shank Square Length | 0.75 in |
Chamfer Type | Semi-Bottoming |
Thread Creation | Thread Cutting |
Blank Construction | DIN/ANSI |
Direction of Cut | Right Hand |
Tap Type | Machine |
Shank Square Width | 0.57 in |
Diameter - Decimal | 0.9449 in |
Shank End Feature | Square |
Ground Threads | Yes |
Thread Length | 2.598 in |
Thread Type | Metric |
Spiral Point | No |
Interrupted Thread | No |
Shank Square Width - Metric | 14.48 mm |
Thread Pitch | 3.0 mm |
Thread Size & Type | M24x3.0 |
Shank Square Length - Metric | 19.05 mm |
Operation Type | Blind Hole |
Shank Size - Metric | 19.3 mm |
Thread Length - Metric | 65.99 mm |
Overall Length | 6.2992 in |
Diameter - Metric | 24.00 mm |
Helix Angle | 38 |
No. of Flutes | 4 |
Material | HSS-E |
Truncated Threads | No |
Weight | 0.0 LB |
