
- Metric
- M22x2.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank Square Length | 0.75 in |
Operation Type | Blind Hole |
Thread Pitch | 2.5 mm |
Shank Square Width | 0.523 in |
Helix Angle | 38 |
Tap Type | Machine |
Thread Creation | Thread Cutting |
Overall Length | 5.5118 in |
Spiral Point | No |
Thread Type | Metric |
Diameter - Metric | 22.00 mm |
Direction of Cut | Right Hand |
Shank End Feature | Square |
Diameter - Decimal | 0.8661 in |
Shank Square Width - Metric | 13.28 mm |
Chamfer Type | Semi-Bottoming |
Truncated Threads | No |
Interrupted Thread | No |
Thread Length - Metric | 59.99 mm |
Thread Tolerance | 6H |
Shank Square Length - Metric | 19.05 mm |
Thread Length | 2.362 in |
Material | HSS-E |
No. of Flutes | 4 |
Ground Threads | Yes |
Thread Size & Type | M22x2.5 |
Blank Construction | DIN/ANSI |
Shank Size - Metric | 17.7 mm |
Weight | 0.0 LB |
