
- Metric
- M12x1.75 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Diameter - Metric | 12.00 mm |
Shank End Feature | Square |
Truncated Threads | No |
Thread Creation | Thread Cutting |
Chamfer Type | Semi-Bottoming |
Thread Size - Metric | 12 mm |
Helix Angle | 38 |
Direction of Cut | Right Hand |
Shank Size - Metric | 9.32 mm |
Shank Square Width - Metric | 6.99 mm |
Tap Type | Machine |
Shank Square Length - Metric | 11.18 mm |
Thread Size & Type | M12x1.75 |
Material | HSS-E |
Thread Size - Decimal | 0.4724 in |
Blank Construction | DIN/ANSI |
Thread Length | 1.575 in |
Ground Threads | Yes |
Diameter - Decimal | 0.4724 in |
Thread Type | Metric |
Thread Pitch | 1.75 mm |
Thread Tolerance | 6H |
Shank Square Width | 0.275 in |
Thread Length - Metric | 40 mm |
Interrupted Thread | No |
Operation Type | Blind Hole |
Spiral Point | No |
Overall Length | 4.3307 in |
No. of Flutes | 3 |
Shank Square Length | 0.44 in |
Weight | 0.0 LB |
