
- Metric
- M12x1.25 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Ground Threads | Yes |
Shank Square Width - Metric | 6.99 mm |
Shank Size - Metric | 9.32 mm |
Thread Creation | Thread Cutting |
Thread Tolerance | 6H |
Chamfer Type | Semi-Bottoming |
Thread Size & Type | M12x1.25 |
Shank Square Width | 0.275 in |
Tap Type | Machine |
Interrupted Thread | No |
Helix Angle | 38 |
Shank Square Length - Metric | 11.18 mm |
Blank Construction | DIN/ANSI |
No. of Flutes | 3 |
Diameter - Metric | 12.00 mm |
Thread Length | 1.575 in |
Spiral Point | No |
Thread Length - Metric | 40 mm |
Overall Length | 4.3307 in |
Thread Size - Decimal | 0.4724 in |
Shank End Feature | Square |
Thread Type | Metric Fine |
Thread Size - Metric | 12 mm |
Material | HSS-E |
Thread Pitch | 1.25 mm |
Shank Square Length | 0.44 in |
Truncated Threads | No |
Diameter - Decimal | 0.4724 in |
Direction of Cut | Right Hand |
Operation Type | Blind Hole |
Weight | 0.0 LB |
