
- Metric
- M10x1.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Size & Type | M10x1.5 |
Shank Square Width | 0.286 in |
Shank Square Width - Metric | 7.26 mm |
Thread Pitch | 1.5 mm |
Blank Construction | DIN/ANSI |
Thread Length | 1.575 in |
Shank Square Length | 0.44 in |
Chamfer Type | Semi-Bottoming |
Operation Type | Blind Hole |
Thread Creation | Thread Cutting |
Helix Angle | 38 |
Thread Type | Metric |
Thread Size - Decimal | 0.3937 in |
Shank Size - Metric | 9.68 mm |
Shank End Feature | Square |
Ground Threads | Yes |
Diameter - Metric | 10.00 mm |
Spiral Point | No |
Material | HSS-E |
Thread Tolerance | 6H |
Thread Length - Metric | 40 mm |
Interrupted Thread | No |
No. of Flutes | 3 |
Shank Square Length - Metric | 11.18 mm |
Tap Type | Machine |
Diameter - Decimal | 0.3937 in |
Thread Size - Metric | 10 mm |
Truncated Threads | No |
Overall Length | 3.937 in |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
