
- Metric
- M10x1.25 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank Square Width - Metric | 7.26 mm |
Direction of Cut | Right Hand |
Thread Length | 1.575 in |
Operation Type | Blind Hole |
Shank Square Length - Metric | 11.18 mm |
Diameter - Decimal | 0.3937 in |
Thread Size & Type | M10x1.25 |
Material | HSS-E |
No. of Flutes | 3 |
Spiral Point | No |
Chamfer Type | Semi-Bottoming |
Shank Square Width | 0.286 in |
Diameter - Metric | 10.00 mm |
Thread Length - Metric | 40 mm |
Tap Type | Machine |
Thread Creation | Thread Cutting |
Thread Type | Metric Fine |
Shank Size - Metric | 9.68 mm |
Thread Size - Decimal | 0.3937 in |
Thread Tolerance | 6H |
Shank End Feature | Square |
Overall Length | 3.937 in |
Thread Pitch | 1.25 mm |
Ground Threads | Yes |
Truncated Threads | No |
Thread Size - Metric | 10 mm |
Helix Angle | 38 |
Shank Square Length | 0.44 in |
Interrupted Thread | No |
Blank Construction | DIN/ANSI |
Weight | 0.0 LB |
