
- Metric
- M8x1.25 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Size - Metric | 8 mm |
Thread Tolerance | 6H |
Helix Angle | 38 |
Shank Square Width | 0.238 in |
Thread Size - Decimal | 0.315 in |
Thread Type | Metric |
Ground Threads | Yes |
Operation Type | Blind Hole |
Thread Length | 1.378 in |
Shank End Feature | Square |
Spiral Point | No |
Diameter - Metric | 8.00 mm |
Shank Size - Metric | 8.08 mm |
No. of Flutes | 3 |
Overall Length | 3.5433 in |
Thread Length - Metric | 35 mm |
Shank Square Length | 0.38 in |
Tap Type | Machine |
Thread Size & Type | M8x1.25 |
Thread Creation | Thread Cutting |
Shank Square Length - Metric | 9.65 mm |
Blank Construction | DIN/ANSI |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Shank Square Width - Metric | 6.05 mm |
Diameter - Decimal | 0.315 in |
Material | HSS-E |
Direction of Cut | Right Hand |
Thread Pitch | 1.25 mm |
Truncated Threads | No |
Weight | 0.0 LB |
