
- Inch
- 7/8-14 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Type | UNF |
Interrupted Thread | No |
Direction of Cut | Right Hand |
Shank End Feature | Square |
Thread Size & Type | 7/8-14 UNF |
Thread Size - Metric | 22.22 mm |
Chamfer Type | Semi-Bottoming |
Helix Angle | 38 |
Overall Length | 5.5118 in |
Thread Creation | Thread Cutting |
Thread Per Inch | 14 |
No. of Flutes | 4 |
Shank Square Length | 0.75 in |
Tap Type | Machine |
Spiral Point | No |
Blank Construction | DIN/ANSI |
Shank Size - Metric | 17.7 mm |
Truncated Threads | No |
Ground Threads | Yes |
Diameter - Decimal | 0.875 in |
Thread Tolerance | 2B |
Shank Square Width | 0.523 in |
Shank Square Length - Metric | 19.05 mm |
Material | HSS-E |
Operation Type | Blind Hole |
Thread Size - Decimal | 0.875 in |
Shank Square Width - Metric | 13.28 mm |
Diameter - Fraction | 7/8 in |
Thread Length | 2.362 in |
Thread Length - Metric | 59.99 mm |
Weight | 0.0 LB |
