
- Inch
- 5/8-11 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Overall Length | 4.3307 in |
Operation Type | Blind Hole |
Thread Type | UNC |
Thread Length | 2.087 in |
Direction of Cut | Right Hand |
Thread Size - Decimal | 0.625 in |
Blank Construction | DIN/ANSI |
Diameter - Fraction | 5/8 in |
Spiral Point | No |
Thread Size - Metric | 15.88 mm |
Shank Square Length - Metric | 14.22 mm |
Ground Threads | Yes |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Shank Size - Metric | 12.19 mm |
Tap Type | Machine |
Shank Square Width | 0.36 in |
Thread Size & Type | 5/8-11 UNC |
Thread Tolerance | 2B |
Material | HSS-E |
Truncated Threads | No |
Helix Angle | 38 |
No. of Flutes | 4 |
Shank Square Length | 0.56 in |
Thread Per Inch | 11 |
Shank Square Width - Metric | 9.14 mm |
Diameter - Decimal | 0.625 in |
Thread Creation | Thread Cutting |
Thread Length - Metric | 53.01 mm |
Shank End Feature | Square |
Weight | 0.0 LB |
