
- Inch
- 1/2-13 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Length - Metric | 38.99 mm |
Thread Type | UNC |
Thread Creation | Thread Cutting |
Shank Square Width | 0.275 in |
Shank Size - Metric | 9.32 mm |
Thread Per Inch | 13 |
Ground Threads | Yes |
Chamfer Type | Semi-Bottoming |
Shank Square Length - Metric | 11.18 mm |
Thread Size & Type | 1/2-13 UNC |
Shank End Feature | Square |
No. of Flutes | 3 |
Thread Length | 1.535 in |
Shank Square Length | 0.44 in |
Overall Length | 4.3307 in |
Thread Size - Metric | 12.7 mm |
Blank Construction | DIN/ANSI |
Diameter - Fraction | 1/2 in |
Direction of Cut | Right Hand |
Spiral Point | No |
Material | HSS-E |
Tap Type | Machine |
Truncated Threads | No |
Diameter - Decimal | 0.5 in |
Helix Angle | 38 |
Operation Type | Blind Hole |
Thread Tolerance | 2B |
Interrupted Thread | No |
Thread Size - Decimal | 0.5 in |
Shank Square Width - Metric | 6.99 mm |
Weight | 0.0 LB |
