
- Inch
- 3/8-16 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Per Inch | 16 |
No. of Flutes | 3 |
Diameter - Fraction | 3/8 in |
Helix Angle | 38 |
Thread Size - Metric | 9.52 mm |
Blank Construction | DIN/ANSI |
Ground Threads | Yes |
Truncated Threads | No |
Overall Length | 3.937 in |
Thread Size - Decimal | 0.375 in |
Tap Type | Machine |
Shank Size - Metric | 9.68 mm |
Diameter - Decimal | 0.375 in |
Shank Square Width - Metric | 7.26 mm |
Shank Square Width | 0.286 in |
Shank Square Length - Metric | 11.18 mm |
Chamfer Type | Semi-Bottoming |
Shank Square Length | 0.44 in |
Spiral Point | No |
Interrupted Thread | No |
Thread Creation | Thread Cutting |
Thread Length - Metric | 43.99 mm |
Thread Size & Type | 3/8-16 UNC |
Operation Type | Blind Hole |
Material | HSS-E |
Thread Type | UNC |
Thread Length | 1.732 in |
Thread Tolerance | 2B |
Shank End Feature | Square |
Direction of Cut | Right Hand |
Weight | 0.0 LB |
