Skip to content Skip to navigation menu
ClevelandC89310

C89310

10-24 UNC DIN HSSE 3FLT UNI SPFL 2B Black Oxide PER-893SF
Item #113832235
  • Inch
  • #10-24 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC89310
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #10-24 UNC Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
Thread Tolerance 2B
Shank Size - Metric 4.93 mm
Direction of Cut Right Hand
Thread Type UNC
Operation Type Blind Hole
Diameter - Decimal 0.19 in
Thread Length - Metric 26.01 mm
Blank Construction DIN/ANSI
Tap Type Machine
Thread Per Inch 24
Thread Size & Type #10-24 UNC
Shank Square Length 0.25 in
Spiral Point No
Shank End Feature Square
Thread Size - Metric 4.83 mm
Overall Length 2.7559 in
Shank Square Width - Metric 3.86 mm
No. of Flutes 3
Helix Angle 38
Shank Square Length - Metric 6.35 mm
Thread Size #10
Chamfer Type Semi-Bottoming
Thread Creation Thread Cutting
Thread Length 1.024 in
Truncated Threads No
Material HSS-E
Shank Square Width 0.152 in
Ground Threads Yes
Thread Size - Decimal 0.19 in
Interrupted Thread No
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison