
- Metric
- M20x2.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- TiAlN Coating
Ground Threads | Yes |
Material | HSS-E |
Thread Tolerance | 6H |
Shank Size - Metric | 16.51 mm |
Diameter - Decimal | 0.7874 in |
Shank End Feature | Square |
Blank Construction | DIN/ANSI |
Thread Creation | Thread Cutting |
Thread Pitch | 2.5 mm |
Thread Length - Metric | 62.99 mm |
Spiral Point | No |
Thread Length | 2.48 in |
Overall Length | 5.5118 in |
Diameter - Metric | 20.00 mm |
Helix Angle | 38 |
Operation Type | Blind Hole |
No. of Flutes | 4 |
Tap Type | Machine |
Shank Square Length | 0.69 in |
Chamfer Type | Semi-Bottoming |
Thread Type | Metric |
Interrupted Thread | No |
Shank Square Width | 0.488 in |
Shank Square Length - Metric | 17.53 mm |
Direction of Cut | Right Hand |
Thread Size & Type | M20x2.5 |
Shank Square Width - Metric | 12.4 mm |
Truncated Threads | No |
Weight | 0.0 LB |
