Skip to content Skip to navigation menu
ClevelandC89227

C89227

5/8-18 UNF DIN HSSE 4FLT UNI SPFL 2B TIALN PRO-892SF
Item #113832197
  • Inch
  • 5/8-18 UNF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • TiAlN Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC89227
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 5/8-18 UNF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • TiAlN Coating
Blank Construction DIN/ANSI
Tap Type Machine
Thread Length - Metric 53.01 mm
No. of Flutes 4
Thread Length 2.087 in
Thread Per Inch 18
Operation Type Blind Hole
Shank Square Length 0.56 in
Interrupted Thread No
Spiral Point No
Chamfer Type Semi-Bottoming
Material HSS-E
Thread Size 5/8 in
Thread Size - Decimal 0.625 in
Ground Threads Yes
Overall Length 4.3307 in
Thread Type UNF
Thread Tolerance 2B
Diameter - Fraction 5/8 in
Shank Square Length - Metric 14.22 mm
Shank Size - Metric 12.19 mm
Thread Creation Thread Cutting
Shank Square Width 0.36 in
Truncated Threads No
Shank End Feature Square
Thread Size - Metric 15.88 mm
Thread Size & Type 5/8-18 UNF
Diameter - Decimal 0.625 in
Direction of Cut Right Hand
Helix Angle 38
Shank Square Width - Metric 9.14 mm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison