
- Inch
- 5/16-18 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- TiAlN Coating
Spiral Point | No |
Interrupted Thread | No |
Shank Square Length - Metric | 9.65 mm |
Thread Size - Metric | 7.94 mm |
Thread Creation | Thread Cutting |
Thread Per Inch | 18 |
Thread Type | UNC |
Thread Size & Type | 5/16-18 UNC |
Material | HSS-E |
Shank Size - Metric | 8.08 mm |
Direction of Cut | Right Hand |
Shank Square Width | 0.238 in |
Thread Length - Metric | 35 mm |
Overall Length | 3.5433 in |
Shank End Feature | Square |
Helix Angle | 38 |
Truncated Threads | No |
Blank Construction | DIN/ANSI |
Shank Square Length | 0.38 in |
Tap Type | Machine |
No. of Flutes | 3 |
Thread Length | 1.378 in |
Diameter - Decimal | 0.3125 in |
Shank Square Width - Metric | 6.05 mm |
Chamfer Type | Semi-Bottoming |
Operation Type | Blind Hole |
Diameter - Fraction | 5/16 in |
Thread Tolerance | 2B |
Thread Size - Decimal | 0.3125 in |
Ground Threads | Yes |
Weight | 0.0 LB |
