- Inch
- #12-24 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- TiAlN Coating
| Shank Size - Metric | 5.59 mm |
| Operation Type | Blind Hole |
| Thread Size | #12 |
| Thread Size & Type | #12-24 UNC |
| Blank Construction | DIN/ANSI |
| Material | HSS-E |
| No. of Flutes | 3 |
| Ground Threads | Yes |
| Interrupted Thread | No |
| Helix Angle | 38 |
| Thread Length - Metric | 27 mm |
| Overall Length | 3.1496 in |
| Thread Length | 1.063 in |
| Direction of Cut | Right Hand |
| Tap Type | Machine |
| Shank Square Length | 0.28 in |
| Thread Type | UNC |
| Shank Square Width | 0.165 in |
| Thread Size - Metric | 5.49 mm |
| Shank Square Length - Metric | 7.11 mm |
| Shank End Feature | Square |
| Thread Per Inch | 24 |
| Truncated Threads | No |
| Shank Square Width - Metric | 4.19 mm |
| Spiral Point | No |
| Thread Creation | Thread Cutting |
| Thread Size - Decimal | 0.216 in |
| Diameter - Decimal | 0.216 in |
| Thread Tolerance | 2B |
| Chamfer Type | Semi-Bottoming |
| Weight | 0.0 LB |

