Skip to content Skip to navigation menu
ClevelandC86228

C86228

3/4-10 UNC DIN HSSE 4FLT UNI SPPT 2B Black Oxide PER-862SP
Item #113832147
  • Inch
  • 3/4-10 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
  • 4 Flutes
+ Show More + Show Less
ClevelandC86228
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/4-10 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
Thread Length - Metric 56.01 mm
Thread Creation Thread Cutting
Interrupted Thread No
Thread Size - Metric 19.05 mm
Spiral Point Yes
Tap Type Machine
No. of Flutes 4
Truncated Threads No
Shank Square Width 0.442 in
Thread Length 2.205 in
Ground Threads Yes
Shank Square Width - Metric 11.23 mm
Diameter - Fraction 3/4 in
Shank End Feature Square
Overall Length 4.9213 in
Thread Tolerance 2B
Material HSS-E
Thread Type UNC
Blank Construction DIN/ANSI
Thread Size - Decimal 0.75 in
Shank Square Length - Metric 17.53 mm
Diameter - Decimal 0.75 in
Thread Per Inch 10
Thread Size 3/4 in
Thread Size & Type 3/4-10 UNC
Operation Type Thru-Hole
Chamfer Type Plug
Shank Size - Metric 14.99 mm
Shank Square Length 0.69 in
Direction of Cut Right Hand
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison