Skip to content Skip to navigation menu
ClevelandC86214

C86214

1/4-20 UNC DIN HSSE 3FLT UNI SPPT 2B Black Oxide PER-862SP
Item #113832133
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC86214
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Steam Oxide Coating
Ground Threads Yes
Diameter - Wire E
Thread Size - Metric 6.35 mm
Overall Length 3.1496 in
Thread Length 1.26 in
Shank End Feature Square
Thread Size 1/4 in
Shank Square Width 0.191 in
Shank Size - Metric 6.48 mm
Spiral Point Yes
Thread Tolerance 2B
Interrupted Thread No
Shank Square Length 0.31 in
Diameter - Decimal 0.25 in
Material HSS-E
Thread Creation Thread Cutting
Direction of Cut Right Hand
Chamfer Type Plug
Diameter - Fraction 1/4 in
Thread Type UNC
Thread Length - Metric 32 mm
Truncated Threads No
Shank Square Length - Metric 7.87 mm
Shank Square Width - Metric 4.85 mm
Thread Per Inch 20
No. of Flutes 3
Thread Size - Decimal 0.25 in
Operation Type Thru-Hole
Blank Construction DIN/ANSI
Thread Size & Type 1/4-20 UNC
Tap Type Machine
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison