- Inch
- #8-36 UNF Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
| Shank Square Width - Metric | 3.33 mm |
| Thread Per Inch | 36 |
| Spiral Point | Yes |
| Operation Type | Thru-Hole |
| Truncated Threads | No |
| Shank End Feature | Square |
| Thread Size & Type | #8-36 UNF |
| Interrupted Thread | No |
| Thread Size | #8 |
| Shank Size - Metric | 4.27 mm |
| Thread Creation | Thread Cutting |
| Material | HSS-E |
| Shank Square Length - Metric | 6.35 mm |
| Tap Type | Machine |
| Direction of Cut | Right Hand |
| Thread Length - Metric | 21.01 mm |
| Thread Length | 0.827 in |
| Overall Length | 2.4803 in |
| Shank Square Length | 0.25 in |
| No. of Flutes | 3 |
| Diameter - Decimal | 0.164 in |
| Chamfer Type | Plug |
| Shank Square Width | 0.131 in |
| Thread Tolerance | 2B |
| Thread Type | UNF |
| Ground Threads | Yes |
| Blank Construction | DIN/ANSI |
| Thread Size - Decimal | 0.164 in |
| Thread Size - Metric | 4.17 mm |
| Weight | 0.0 LB |

