
- Inch
- #8-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Type | UNC |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Thread Length | 0.827 in |
Thread Per Inch | 32 |
Shank End Feature | Square |
Shank Square Length - Metric | 6.35 mm |
Overall Length | 2.4803 in |
Thread Length - Metric | 21.01 mm |
Thread Size - Metric | 4.17 mm |
Shank Square Length | 0.25 in |
Spiral Point | Yes |
Direction of Cut | Right Hand |
No. of Flutes | 3 |
Blank Construction | DIN/ANSI |
Material | HSS-E |
Thread Tolerance | 2B |
Ground Threads | Yes |
Operation Type | Thru-Hole |
Truncated Threads | No |
Shank Square Width - Metric | 3.33 mm |
Chamfer Type | Plug |
Diameter - Decimal | 0.164 in |
Shank Size - Metric | 4.27 mm |
Thread Size - Decimal | 0.164 in |
Tap Type | Machine |
Thread Size & Type | #8-32 UNC |
Shank Square Width | 0.131 in |
Weight | 0.0 LB |
