- Metric
- M7x1.0 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- TiAlN Coating
| Direction of Cut | Right Hand |
| Thread Size | M7 |
| Overall Length | 3.1496 in |
| Thread Type | Metric |
| Material | HSS-E |
| Diameter - Metric | 7.00 mm |
| Truncated Threads | No |
| Chamfer Type | Plug |
| Spiral Point | Yes |
| Thread Tolerance | 6H |
| Thread Creation | Thread Cutting |
| Interrupted Thread | No |
| Thread Length | 1.181 in |
| No. of Flutes | 3 |
| Operation Type | Thru-Hole |
| Thread Length - Metric | 30 mm |
| Shank Square Width - Metric | 6.05 mm |
| Diameter - Decimal | 0.2756 in |
| Shank Square Width | 0.238 in |
| Thread Pitch | 1.0 mm |
| Thread Size & Type | M7x1.0 |
| Shank Square Length - Metric | 9.65 mm |
| Thread Size - Decimal | 0.2756 in |
| Blank Construction | DIN/ANSI |
| Shank Size - Metric | 8.08 mm |
| Shank End Feature | Square |
| Thread Size - Metric | 7 mm |
| Ground Threads | Yes |
| Shank Square Length | 0.38 in |
| Tap Type | Machine |
| Weight | 0.0 LB |

