- Inch
- 1-12 UNF Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- TiAlN Coating
| Spiral Point | Yes |
| Blank Construction | DIN/ANSI |
| Thread Type | UNF |
| Shank Square Width | 0.6 in |
| Direction of Cut | Right Hand |
| Thread Per Inch | 12 |
| Shank Square Length - Metric | 20.57 mm |
| Ground Threads | Yes |
| Thread Length | 2.52 in |
| Operation Type | Thru-Hole |
| Chamfer Type | Plug |
| Diameter - Decimal | 1 in |
| Diameter - Fraction | 1 in |
| Shank Size - Metric | 20.32 mm |
| Thread Length - Metric | 64.01 mm |
| Truncated Threads | No |
| Thread Creation | Thread Cutting |
| Material | HSS-E |
| Overall Length | 6.2992 in |
| Diameter - Metric | 25.40 mm |
| Thread Size - Metric | 25.4 mm |
| Shank End Feature | Square |
| No. of Flutes | 4 |
| Interrupted Thread | No |
| Thread Size - Decimal | 1 in |
| Thread Tolerance | 2B |
| Tap Type | Machine |
| Thread Size & Type | 1-12 UNF |
| Shank Square Length | 0.81 in |
| Thread Size | 1 in |
| Shank Square Width - Metric | 15.24 mm |
| Weight | 0.0 LB |

