- Inch
- 9/16-18 UNF Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- TiAlN Coating
| Thread Creation | Thread Cutting |
| Thread Size & Type | 9/16-18 UNF |
| Thread Size - Decimal | 0.5625 in |
| Thread Length - Metric | 45.01 mm |
| Thread Size | 9/16 in |
| Material | HSS-E |
| Diameter - Fraction | 9/16 in |
| Truncated Threads | No |
| Shank Square Width | 0.322 in |
| No. of Flutes | 3 |
| Ground Threads | Yes |
| Operation Type | Thru-Hole |
| Blank Construction | DIN/ANSI |
| Thread Size - Metric | 14.29 mm |
| Spiral Point | Yes |
| Thread Type | UNF |
| Shank Square Length - Metric | 12.7 mm |
| Chamfer Type | Plug |
| Thread Length | 1.772 in |
| Shank Size - Metric | 10.9 mm |
| Shank Square Length | 0.5 in |
| Interrupted Thread | No |
| Thread Per Inch | 18 |
| Diameter - Decimal | 0.5625 in |
| Direction of Cut | Right Hand |
| Shank Square Width - Metric | 8.18 mm |
| Thread Tolerance | 2B |
| Shank End Feature | Square |
| Tap Type | Machine |
| Overall Length | 4.3307 in |
| Weight | 0.0 LB |

