Skip to content Skip to navigation menu
ClevelandC86124

C86124

9/16-12 UNC DIN HSSE 3FLT UNI SPPT 2B TIALN PRO-861SP
Item #113832082
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC86124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 9/16-12 UNC Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
Shank End Feature Square
Thread Per Inch 12
Thread Type UNC
Interrupted Thread No
Thread Size 9/16 in
Thread Size - Metric 14.29 mm
Material HSS-E
Thread Size & Type 9/16-12 UNC
Thread Length - Metric 45.01 mm
Thread Length 1.772 in
Chamfer Type Plug
Direction of Cut Right Hand
Shank Square Width - Metric 8.18 mm
Operation Type Thru-Hole
Ground Threads Yes
Shank Square Length - Metric 12.7 mm
Overall Length 4.3307 in
Spiral Point Yes
Diameter - Decimal 0.5625 in
Tap Type Machine
Blank Construction DIN/ANSI
Thread Tolerance 2B
No. of Flutes 3
Truncated Threads No
Shank Square Length 0.5 in
Thread Size - Decimal 0.5625 in
Shank Square Width 0.322 in
Diameter - Fraction 9/16 in
Shank Size - Metric 10.9 mm
Thread Creation Thread Cutting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison