Skip to content Skip to navigation menu
ClevelandC86104

C86104

4-48 UNF DIN HSSE 3FLT UNI SPPT 2B TIALN PRO-861SP
Item #113832062
  • Inch
  • #4-48 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC86104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #4-48 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • TiAlN Coating
Thread Type UNF
Thread Length - Metric 16.99 mm
Ground Threads Yes
Thread Size - Metric 2.84 mm
Shank Square Length - Metric 4.83 mm
Thread Size #4
Chamfer Type Plug
Tap Type Machine
Material HSS-E
Truncated Threads No
Shank Square Width - Metric 2.79 mm
Thread Per Inch 48
Shank Square Length 0.19 in
Diameter - Decimal 0.112 in
Thread Tolerance 2B
Operation Type Thru-Hole
Shank End Feature Square
Thread Size & Type #4-48 UNF
Blank Construction DIN/ANSI
Shank Size - Metric 3.58 mm
Thread Length 0.669 in
Thread Size - Decimal 0.112 in
Overall Length 2.2047 in
No. of Flutes 3
Interrupted Thread No
Spiral Point Yes
Direction of Cut Right Hand
Shank Square Width 0.11 in
Thread Creation Thread Cutting
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison